




€7.30/ pieceexcl. VAT
€8.83incl. VAT
28 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AP |
Flange type | SAE locking sheet |
Pressure class | 3000 psi |
SAE flange size | 2.1/2 in |
Material | Steel |
Surface protection | Zinc Plated |
Weight | 0.23 kg |
C | 88.9 mm |
D | 114 mm |
E | 50.8 mm |
F | 108 mm |
H | 3 mm |
L | 13 mm |
€5.30/ pieceexcl. VAT
€6.41incl. VAT
18 In stock - Estimated delivery date 05/11/2026