




€6.95/ pieceexcl. VAT
€8.41incl. VAT
23 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AP |
Flange type | SAE locking sheet |
Pressure class | 3000 psi |
SAE flange size | 2 in |
Material | Steel |
Surface protection | Zinc Plated |
Weight | 0.17 kg |
C | 77.8 mm |
D | 102 mm |
E | 42.9 mm |
F | 90 mm |
H | 3 mm |
L | 13 mm |
€4.50/ pieceexcl. VAT
€5.45incl. VAT
13 In stock - Estimated delivery date 05/11/2026