




€15.70/ pieceexcl. VAT
€19.00incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | SEAL-AP |
Pressure class | 6000 psi |
SAE flange size | 3 in |
C | 152.4 mm |
D | 215 mm |
E | 71.6 mm |
F | 198 mm |
H | 4 mm |
L | 32 mm |
€16.00/ pieceexcl. VAT
€19.36incl. VAT
10 In stock - Estimated delivery date 09/11/2026