




€4.88/ pieceexcl. VAT
€5.90incl. VAT
18 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | SEAL-AP |
Pressure class | 6000 psi |
SAE flange size | 1.1/4 in |
C | 66.6 mm |
D | 95 mm |
E | 31.8 mm |
F | 78 mm |
H | 4 mm |
L | 15 mm |
€8.60/ pieceexcl. VAT
€10.41incl. VAT
58 In stock - Estimated delivery date 06/11/2026