




€4.50/ pieceexcl. VAT
€5.45incl. VAT
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | SEAL-AP |
Pressure class | 6000 psi |
SAE flange size | 1 in |
C | 57.2 mm |
D | 81 mm |
E | 27.8 mm |
F | 70 mm |
H | 4 mm |
L | 13 mm |
€7.80/ pieceexcl. VAT
€9.44incl. VAT
40 In stock - Estimated delivery date 09/11/2026