HAVIT

HAVIT SAE flat seal NBR 70sh SEAL-AP-401

  • ERIKS:14310868
Image 1
Image 2
Image 1
Image 2
Save to list

€3.13/ pieceexcl. VAT

€3.79incl. VAT

10 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
SEAL-AP
Pressure class
6000 psi
SAE flange size
1/2 in
C
40.5 mm
D
56 mm
E
18.2 mm
F
47.2 mm
H
4 mm
L
9 mm
Spare parts & accessories
Product Image

HAVIT SAE locking sheet AP-401-CR3

  • Eriks:14308250
  • Manufacturer:AP-401-CR3

€6.35/ pieceexcl. VAT

€7.68incl. VAT

40 In stock - Estimated delivery date 09/11/2026