




€9.85/ pieceexcl. VAT
€11.92incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | SEAL-AP |
Pressure class | 3000 psi |
SAE flange size | 4 in |
C | 130.2 mm |
D | 162 mm |
E | 77.8 mm |
F | 152 mm |
H | 4 mm |
L | 17 mm |
€12.10/ pieceexcl. VAT
€14.64incl. VAT
Estimated delivery date - 26/11/2026