




€9.15/ pieceexcl. VAT
€11.07incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | SEAL-AP |
Pressure class | 3000 psi |
SAE flange size | 3.1/2 in |
C | 120.7 mm |
D | 152 mm |
E | 69.9 mm |
F | 139 mm |
H | 4 mm |
L | 17 mm |
€11.20/ pieceexcl. VAT
€13.55incl. VAT
Estimated delivery date - 26/11/2026