




€3.13/ pieceexcl. VAT
€3.79incl. VAT
23 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | SEAL-AP |
Pressure class | 3000 psi |
SAE flange size | 1 in |
C | 52.4 mm |
D | 70 mm |
E | 26.2 mm |
F | 60 mm |
H | 3 mm |
L | 11 mm |
€5.70/ pieceexcl. VAT
€6.90incl. VAT
54 In stock - Estimated delivery date 09/11/2026