




€2.76/ pieceexcl. VAT
€3.34incl. VAT
10 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | SEAL-AP |
Pressure class | 3000 psi |
SAE flange size | 1/2 in |
C | 38.1 mm |
D | 54 mm |
E | 17.5 mm |
F | 45.6 mm |
H | 3 mm |
L | 9 mm |
€5.55/ pieceexcl. VAT
€6.72incl. VAT
10 In stock - Estimated delivery date 06/11/2026