HAVIT

HAVIT SAE flange metric tapped 24° DIN 3901 AFG-402M/S25-ZiNi

  • ERIKS:14306369
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€25.50/ pieceexcl. VAT

€30.86incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFG
Flange type
SAE threaded flange DIN 3901-3902
Pressure class
6000 psi
SAE flange size
3/4 in
Material
Steel
Surface protection
Zinc-Nickel
Thread form
Metric 24° cone
Thread Size
25S - M36x2.0
Max. operation pressure
420 bar
Weight
0.68 kg
A
M 36x2
B
19 mm
C
50.8 mm
D
71 mm
E
23.8 mm
F
60 mm
G
73 mm
H
19 mm
I
12 mm
L
11.5 mm
M
M 10x35
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

3189 In stock - Estimated delivery date 10/11/2026