HAVIT

HAVIT SAE flange metric tapped 24° companion DIN 3901 GFG-405M/S38

  • ERIKS:14309725
Image 1
Image 2
Image 1
Image 2
Save to list

€45.60/ pieceexcl. VAT

€55.18incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
GFG
Flange type
SAE counter flange DIN 3901-3092
Pressure class
6000 psi
SAE flange size
1.1/2 in
Material
Steel
Surface protection
Untreated
Thread form
Metric 24° cone
Thread Size
38S - M52x2.0
Max. operation pressure
420 bar
Weight
1.96 kg
A
M 52x2
B
32 mm
C
79.3 mm
D
112 mm
E
36.5 mm
F
94 mm
G
55 mm
H
30 mm
I
16 mm
M
M 16
Spare parts & accessories

€4.83/ pieceexcl. VAT

€5.84incl. VAT

1777 In stock - Estimated delivery date 13/11/2026