




€26.50/ pieceexcl. VAT
€32.07incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | GFG |
Flange type | SAE counter flange DIN 3901-3092 |
Pressure class | 6000 psi |
SAE flange size | 3/4 in |
Material | Steel |
Surface protection | Untreated |
Thread form | Metric 24° cone |
Thread Size | 25S - M36x2.0 |
Max. operation pressure | 420 bar |
Weight | 0.53 kg |
A | M 36x2 |
B | 19 mm |
C | 50.8 mm |
D | 70 mm |
E | 23.8 mm |
F | 55 mm |
G | 40 mm |
H | 19 mm |
I | 12 mm |
M | M 10 |
€2.89/ pieceexcl. VAT
€3.50incl. VAT
3189 In stock - Estimated delivery date 13/11/2026