




€50.60/ pieceexcl. VAT
€61.23incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | GFG |
Flange type | SAE counter flange DIN 3901-3092 |
Pressure class | 3000 psi |
SAE flange size | 1.1/2 in |
Material | Steel |
Surface protection | Untreated |
Thread form | Metric 24° cone |
Thread Size | 38S - M52x2.0 |
Max. operation pressure | 210 bar |
Weight | 0.89 kg |
A | M 52x2 |
B | 32/36 mm |
C | 69.9 mm |
D | 93 mm |
E | 35.7 mm |
F | 78 mm |
G | 45 mm |
H | 16 mm |
I | 16 mm |
M | M 12 |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1777 In stock - Estimated delivery date 13/11/2026