HAVIT

HAVIT SAE flange metric tapped 24° companion DIN 3901 GFG-102M/S20

  • ERIKS:14309688
Image 1
Image 2
Image 1
Image 2
Save to list

€33.70/ pieceexcl. VAT

€40.78incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
GFG
Flange type
SAE counter flange DIN 3901-3092
Pressure class
3000 psi
SAE flange size
1 in
Material
Steel
Surface protection
Untreated
Thread form
Metric 24° cone
Thread Size
20S - M30x2.0
Max. operation pressure
320 bar
Weight
0.44 kg
A
M 30x2
B
16/25 mm
C
52.4 mm
D
70 mm
E
26.2 mm
F
55 mm
G
38 mm
H
16 mm
I
10.5 mm
M
M 10
Spare parts & accessories

€3.54/ pieceexcl. VAT

€4.28incl. VAT

886 In stock - Estimated delivery date 13/11/2026