




€255.00/ pieceexcl. VAT
€308.55incl. VAT
10 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | VF |
Flange type | Full flange |
Pressure class | 6000 psi |
SAE flange size | 3 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Max. operation pressure | 420 bar |
Fastening screws | M 30x90 |
Weight | 8.6 kg |
A | 132.5 mm |
B | 115.5 mm |
C | 152.4 mm |
D | 215 mm |
E | 71.6 mm |
F | 198 mm |
G | 55 mm |
H | 55 mm |
I | 25.5 mm |
L | 32 mm |