HAVIT

HAVIT SAE flange clamp VF-6008-CR3

  • ERIKS:14312088
Image 1
Image 2
Image 1
Image 2
Save to list

€251.00/ pieceexcl. VAT

€303.71incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
VF
Flange type
Full flange
Pressure class
6000 psi
SAE flange size
3 in
Material
Steel
Surface protection
Untreated
Max. operation pressure
420 bar
Fastening screws
M 30x90
Weight
8.6 kg
A
132.5 mm
B
115.5 mm
C
152.4 mm
D
215 mm
E
71.6 mm
F
198 mm
G
55 mm
H
55 mm
I
25.5 mm
L
32 mm
Spare parts & accessories

€9.14/ pieceexcl. VAT

€11.06incl. VAT

21 In stock - Estimated delivery date 06/11/2026