HAVIT

HAVIT SAE flange clamp VF-3010-CR3

  • ERIKS:14312047
Image 1
Image 2
Image 1
Image 2
Save to list

€77.80/ pieceexcl. VAT

€94.14incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
VF
Flange type
Full flange
Pressure class
3000 psi
SAE flange size
4 in
Material
Steel
Surface protection
Untreated
Max. operation pressure
35 bar
Fastening screws
M 16x50
Weight
1.65 kg
A
127.8 mm
B
115 mm
C
130.2 mm
D
162 mm
E
77.8 mm
F
152 mm
G
35 mm
H
25 mm
I
10.7 mm
L
17 mm
Spare parts & accessories

€12.69/ pieceexcl. VAT

€15.35incl. VAT

446 In stock - Estimated delivery date 06/11/2026