HAVIT

HAVIT SAE flange clamp VF-3008-ZiNi

  • ERIKS:14312040
Image 1
Image 2
Image 1
Image 2
Save to list

€34.60/ pieceexcl. VAT

€41.87incl. VAT

14 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
VF
Flange type
Full flange
Pressure class
3000 psi
SAE flange size
3 in
Material
Steel
Surface protection
Zinc-Nickel
Max. operation pressure
160 bar
Fastening screws
M 16x50
Weight
1.3 kg
A
102.4 mm
B
90.9 mm
C
106.4 mm
D
135 mm
E
61.9 mm
F
131 mm
G
41 mm
H
22 mm
I
9 mm
L
17 mm
Spare parts & accessories

€9.14/ pieceexcl. VAT

€11.06incl. VAT

21 In stock - Estimated delivery date 09/11/2026