




€22.40/ pieceexcl. VAT
€27.10incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | VF |
Flange type | Full flange |
Pressure class | 3000 psi |
SAE flange size | 2.1/2 in |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 175 bar |
Fastening screws | M 12x40 |
Weight | 0.74 kg |
A | 84.9 mm |
B | 74.9 mm |
C | 88.9 mm |
D | 114 mm |
E | 50.8 mm |
F | 109 mm |
G | 38 mm |
H | 19 mm |
I | 9 mm |
L | 13.3 mm |