HAVIT

HAVIT SAE flange clamp metric tapped VFG-6006-CR3

  • ERIKS:14312131
Image 1
Image 2
Image 1
Image 2
Save to list

€32.30/ pieceexcl. VAT

€39.08incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
VFG
Flange type
Full flange
Pressure class
6000 psi
SAE flange size
2 in
Material
Steel
Surface protection
Zinc Plated
Max. operation pressure
420 bar
Weight
2.1 kg
A
80.2 mm
B
67.6 mm
C
96.8 mm
D
133 mm
E
44.5 mm
F
114 mm
G
52 mm
H
37 mm
I
12 mm
M
M 20
Spare parts & accessories

€5.79/ pieceexcl. VAT

€7.01incl. VAT

2878 In stock - Estimated delivery date 10/11/2026