HAVIT

HAVIT SAE flange clamp metric tapped VFG-6003-CR3

  • ERIKS:14312123
Image 1
Image 2
Image 1
Image 2
Save to list

€9.00/ pieceexcl. VAT

€10.89incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
VFG
Flange type
Full flange
Pressure class
6000 psi
SAE flange size
1 in
Material
Steel
Surface protection
Zinc Plated
Max. operation pressure
420 bar
Weight
0.53 kg
A
48.4 mm
B
38.8 mm
C
57.2 mm
D
81 mm
E
27.8 mm
F
70 mm
G
33 mm
H
24 mm
I
9 mm
M
M 12
Spare parts & accessories

€3.54/ pieceexcl. VAT

€4.28incl. VAT

986 In stock - Estimated delivery date 10/11/2026