




€32.20/ pieceexcl. VAT
€38.96incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | VFG |
Flange type | Full flange |
Pressure class | 3000 psi |
SAE flange size | 3 in |
Material | Steel |
Surface protection | Zinc Plated |
Max. operation pressure | 160 bar |
Weight | 1.3 kg |
A | 102.4 mm |
B | 90.9 mm |
C | 106.4 mm |
D | 135 mm |
E | 61.9 mm |
F | 131 mm |
G | 41 mm |
H | 22 mm |
I | 9 mm |
M | M 16 |