HAVIT

HAVIT SAE flange clamp metric tapped VFG-3003-CR3

  • ERIKS:14312100
Image 1
Image 2
Image 1
Image 2
Save to list

€6.60/ pieceexcl. VAT

€7.99incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
VFG
Flange type
Full flange
Pressure class
3000 psi
SAE flange size
1 in
Material
Steel
Surface protection
Zinc Plated
Max. operation pressure
320 bar
Weight
0.22 kg
A
45.3 mm
B
38.5 mm
C
52.4 mm
D
70 mm
E
26.2 mm
F
59 mm
G
24 mm
H
16 mm
I
7.5 mm
M
M 10
Spare parts & accessories

€3.54/ pieceexcl. VAT

€4.28incl. VAT

996 In stock - Estimated delivery date 09/11/2026