




€63.80/ pieceexcl. VAT
€77.20incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | SFCE |
Flange type | SAE flange adapter |
Pressure class | 6000 psi |
SAE flange size | 1.1/2 in |
Material | Steel |
Surface protection | Untreated |
Thread form | JIC 37° cone |
Thread Size | 1.7/8-12 UN |
Max. operation pressure | 210 bar |
A | 1.7/8-12 UN |
A1 | 63.5 mm |
B | 33 mm |
C | 79.3 mm |
D | 113 mm |
E | 36.5 mm |
F | 95 mm |
G | 86 mm |
L | 16.8 mm |
M | M 16x55 |
SW | 42 mm |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1805 In stock - Estimated delivery date 10/11/2026