




€42.50/ pieceexcl. VAT
€51.43incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | SFCE |
Flange type | SAE flange adapter |
Pressure class | 6000 psi |
SAE flange size | 1.1/4 in |
Material | Steel |
Surface protection | Untreated |
Thread form | JIC 37° cone |
Thread Size | 1.5/16-12 UN |
Max. operation pressure | 350 bar |
A | 1.5/16-12 UN |
A1 | 54 mm |
B | 21.5 mm |
C | 66.6 mm |
D | 95 mm |
E | 31.8 mm |
F | 78 mm |
G | 81 mm |
L | 14.6 mm |
M | M 14x50 |
SW | 41 mm |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1037 In stock - Estimated delivery date 09/11/2026