HAVIT

HAVIT SAE flange adapter JIC-37° complete SFCE-6001-J7/8M

  • ERIKS:14311198
Image 1
Image 2
Image 1
Image 2
Supplied with two flange halves, screw set and O-ring.
Save to list

€22.30/ pieceexcl. VAT

€26.98incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
SFCE
Flange type
SAE flange adapter
Pressure class
6000 psi
SAE flange size
1/2 in
Material
Steel
Surface protection
Untreated
Thread form
JIC 37° cone
Thread Size
7/8-14 UNF
Max. operation pressure
350 bar
A
7/8-14 UNF
A1
31.8 mm
B
12.3 mm
C
40.5 mm
D
56 mm
E
18.2 mm
F
48 mm
G
50 mm
L
8.5 mm
M
M 8x30
SW
20 mm
Spare parts & accessories

€2.41/ pieceexcl. VAT

€2.92incl. VAT

2661 In stock - Estimated delivery date 09/11/2026