




€92.60/ pieceexcl. VAT
€112.05incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | SFCE |
Flange type | SAE flange adapter |
Pressure class | 6000 psi |
SAE flange size | 2 in |
Material | Steel |
Surface protection | Untreated |
Thread form | Metric 24° cone |
Thread Size | 38S - M52x2.0 |
Max. operation pressure | 350 bar |
Weight | 3.4 kg |
A | M 52x2 |
A1 | 79.4 mm |
B | 30/47 mm |
C | 96.8 mm |
D | 133 mm |
E | 44.5 mm |
F | 114 mm |
G | 85 mm |
I | 16 mm |
L | 21 mm |
M | M 20x70 |
SW | 46 mm |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2878 In stock - Estimated delivery date 10/11/2026