




€25.90/ pieceexcl. VAT
€31.34incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | SFCE |
Flange type | SAE flange adapter |
Pressure class | 6000 psi |
SAE flange size | 3/4 in |
Material | Steel |
Surface protection | Untreated |
Thread form | Metric 24° cone |
Thread Size | 30S - M42x2.0 |
Max. operation pressure | 420 bar |
Weight | 1.2 kg |
A | M 42x2 |
A1 | 41.3 mm |
B | 24/18 mm |
C | 50.8 mm |
D | 71 mm |
E | 23.8 mm |
F | 60 mm |
G | 64 mm |
I | 13.5 mm |
L | 10.5 mm |
M | M 10x35 |
SW | 36 mm |
€2.89/ pieceexcl. VAT
€3.50incl. VAT
3189 In stock - Estimated delivery date 10/11/2026