




€28.60/ pieceexcl. VAT
€34.61incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | SFCE |
Flange type | SAE flange adapter |
Pressure class | 3000 psi |
SAE flange size | 1.1/4 in |
Material | Steel |
Surface protection | Untreated |
Thread form | Metric 24° cone |
Thread Size | 28L - M36x2.0 |
Max. operation pressure | 160 bar |
Weight | 1.05 kg |
A | M 36x2 |
A1 | 50.8 mm |
B | 24/27 mm |
C | 58.7 mm |
D | 79 mm |
E | 30.2 mm |
F | 73 mm |
G | 58.2 mm |
I | 7.5 mm |
L | 10.5 mm |
M | M 10x30 |
SW | 36 mm |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1037 In stock - Estimated delivery date 10/11/2026