




€23.40/ pieceexcl. VAT
€28.31incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | SFCE |
Flange type | SAE flange adapter |
Pressure class | 3000 psi |
SAE flange size | 1 in |
Material | Steel |
Surface protection | Untreated |
Thread form | Metric 24° cone |
Thread Size | 25S - M36x2.0 |
Max. operation pressure | 320 bar |
Weight | 0.78 kg |
A | M 36x2 |
A1 | 44.5 mm |
B | 20 mm |
C | 52.4 mm |
D | 70 mm |
E | 26.2 mm |
F | 59 mm |
G | 58.2 mm |
I | 12 mm |
L | 10.5 mm |
M | M 10x30 |
SW | 36 mm |