HAVIT

HAVIT SAE flange adapter DIN 3901 metric 24° complete SFCE-3002/S20M

  • ERIKS:14310946
Image 1
Image 2
Image 1
Image 2
Supplied with two flange halves, screw set and O-ring.
Save to list

€23.40/ pieceexcl. VAT

€28.31incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
SFCE
Flange type
SAE flange adapter
Pressure class
3000 psi
SAE flange size
3/4 in
Material
Steel
Surface protection
Untreated
Thread form
Metric 24° cone
Thread Size
20S - M30x2.0
Max. operation pressure
350 bar
Weight
0.63 kg
A
M 30x2
A1
38.1 mm
B
16/17 mm
C
47.6 mm
D
65 mm
E
22.3 mm
F
52 mm
G
57.2 mm
I
10.5 mm
L
10.5 mm
M
M 10x30
SW
30 mm
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

3189 In stock - Estimated delivery date 10/11/2026