




€112.50/ pieceexcl. VAT
€136.13incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | SFCE |
Flange type | SAE flange adapter |
Pressure class | 6000 psi |
SAE flange size | 2 in |
Material | Steel |
Surface protection | Untreated |
Thread form | BSP 60° cone |
Thread Size | G 2" |
Max. operation pressure | 420 bar |
Weight | 2.16 kg |
A | G 2" |
A1 | 79.4 mm |
B | 38 mm |
C | 96.8 mm |
D | 133 mm |
E | 44.5 mm |
F | 114 mm |
G | 122 mm |
L | 21 mm |
M | M 20x70 |
SW | 55 mm |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2886 In stock - Estimated delivery date 09/11/2026