HAVIT

HAVIT SAE flange adapter BSP-60° complete SFCE-6004-G114M

  • ERIKS:14311366
Image 1
Image 2
Image 1
Image 2
Supplied with two flange halves, screw set and O-ring.
Save to list

€54.60/ pieceexcl. VAT

€66.07incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
SFCE
Flange type
SAE flange adapter
Pressure class
6000 psi
SAE flange size
1.1/4 in
Material
Steel
Surface protection
Untreated
Thread form
BSP 60° cone
Thread Size
G 1.1/4"
Max. operation pressure
420 bar
Weight
0.67 kg
A
G 1.1/4"
A1
54 mm
B
30 mm
C
66.6 mm
D
95 mm
E
31.8 mm
F
78 mm
G
88 mm
L
14.6 mm
M
M 14x50
SW
46 mm
Spare parts & accessories

€3.95/ pieceexcl. VAT

€4.78incl. VAT

1287 In stock - Estimated delivery date 09/11/2026