




€39.20/ pieceexcl. VAT
€47.43incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | SFCE |
Flange type | SAE flange adapter |
Pressure class | 6000 psi |
SAE flange size | 1 in |
Material | Steel |
Surface protection | Untreated |
Thread form | BSP 60° cone |
Thread Size | G 1" |
Max. operation pressure | 420 bar |
Weight | 0.45 kg |
A | G 1" |
A1 | 47.6 mm |
B | 20 mm |
C | 57.2 mm |
D | 81 mm |
E | 27.8 mm |
F | 70 mm |
G | 79 mm |
L | 13.3 mm |
M | M 12x45 |
SW | 36 mm |