




€31.70/ pieceexcl. VAT
€38.36incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | SFCE |
Flange type | SAE flange adapter |
Pressure class | 6000 psi |
SAE flange size | 3/4 in |
Material | Steel |
Surface protection | Untreated |
Thread form | BSP 60° cone |
Thread Size | G 3/4" |
Max. operation pressure | 420 bar |
Weight | 0.3 kg |
A | G 3/4" |
A1 | 41.3 mm |
B | 19 mm |
C | 50.8 mm |
D | 71 mm |
E | 23.8 mm |
F | 60 mm |
G | 69 mm |
L | 10.5 mm |
M | M 10x35 |
SW | 30 mm |
€2.89/ pieceexcl. VAT
€3.50incl. VAT
3199 In stock - Estimated delivery date 06/11/2026