




€50.10/ pieceexcl. VAT
€60.62incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | SFCE |
Flange type | SAE flange adapter |
Pressure class | 3000 psi |
SAE flange size | 1.1/2 in |
Material | Steel |
Surface protection | Untreated |
Thread form | BSP 60° cone |
Thread Size | G 1.1/2" |
Max. operation pressure | 210 bar |
Weight | 0.65 kg |
A | G 1.1/2" |
A1 | 60.3 mm |
B | 32 mm |
C | 69.9 mm |
D | 94 mm |
E | 35.7 mm |
F | 83 mm |
G | 77 mm |
L | 13.3 mm |
M | M 12x35 |
SW | 46 mm |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1805 In stock - Estimated delivery date 09/11/2026