HAVIT

HAVIT SAE flange adapter BSP-60° complete SFCE-3004-G114M

  • ERIKS:14311115
Image 1
Image 2
Image 1
Image 2
Supplied with two flange halves, screw set and O-ring.
Save to list

€39.00/ pieceexcl. VAT

€47.19incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
SFCE
Flange type
SAE flange adapter
Pressure class
3000 psi
SAE flange size
1.1/4 in
Material
Steel
Surface protection
Untreated
Thread form
BSP 60° cone
Thread Size
G 1.1/4"
Max. operation pressure
280 bar
Weight
0.51 kg
A
G 1.1/4"
A1
50.8 mm
B
27 mm
C
58.7 mm
D
79 mm
E
30.2 mm
F
73 mm
G
69 mm
L
10.5 mm
M
M 10x30
SW
46 mm
Spare parts & accessories

€3.95/ pieceexcl. VAT

€4.78incl. VAT

1037 In stock - Estimated delivery date 09/11/2026