




€125.50/ pieceexcl. VAT
€151.85incl. VAT
7 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | GFC |
Flange type | SAE closed flange companion |
Pressure class | 6000 psi |
SAE flange size | 2.1/2 in |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 420 bar |
Weight | 5.3 kg |
C | 123.8 mm |
D | 180 mm |
E | 58.8 mm |
F | 150 mm |
H | 45 mm |
M | M 24 |