




€18.50/ pieceexcl. VAT
€22.39incl. VAT
8 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | GFC |
Flange type | SAE closed flange companion |
Pressure class | 6000 psi |
SAE flange size | 1 in |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 420 bar |
Weight | 0.77 kg |
C | 57.2 mm |
D | 81 mm |
E | 27.8 mm |
F | 70 mm |
H | 24 mm |
M | M 12 |