




€116.50/ pieceexcl. VAT
€140.97incl. VAT
4 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | GFC |
Flange type | SAE closed flange companion |
Pressure class | 3000 psi |
SAE flange size | 5 in |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 35 bar |
Weight | 4 kg |
C | 152.4 mm |
D | 190 mm |
E | 92.1 mm |
F | 170 mm |
H | 28 mm |
M | M 16 |
€16.79/ pieceexcl. VAT
€20.32incl. VAT
285 In stock - Estimated delivery date 09/11/2026