HAVIT

HAVIT SAE closed flange companion GFC-112

  • ERIKS:14309435
Image 1
Image 2
Image 1
Image 2
Save to list

€32.40/ pieceexcl. VAT

€39.20incl. VAT

12 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
GFC
Flange type
SAE closed flange companion
Pressure class
3000 psi
SAE flange size
3 in
Material
Steel
Surface protection
Untreated
Max. operation pressure
160 bar
Weight
2.35 kg
C
106.4 mm
D
134 mm
E
61.9 mm
F
124 mm
H
24 mm
M
M 16
Spare parts & accessories

€9.14/ pieceexcl. VAT

€11.06incl. VAT

21 In stock - Estimated delivery date 09/11/2026