




€21.00/ pieceexcl. VAT
€25.41incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | GFC |
Flange type | SAE closed flange companion |
Pressure class | 3000 psi |
SAE flange size | 2.1/2 in |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 175 bar |
Weight | 1.35 kg |
C | 88.9 mm |
D | 114 mm |
E | 50.8 mm |
F | 105 mm |
H | 20 mm |
M | M 12 |