




€17.90/ pieceexcl. VAT
€21.66incl. VAT
12 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | GFC |
Flange type | SAE closed flange companion |
Pressure class | 3000 psi |
SAE flange size | 2 in |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 210 bar |
Weight | 1 kg |
C | 77.8 mm |
D | 102 mm |
E | 42.9 mm |
F | 90 mm |
H | 20 mm |
M | M 12 |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2886 In stock - Estimated delivery date 09/11/2026