




€13.90/ pieceexcl. VAT
€16.82incl. VAT
7 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | GFC |
Flange type | SAE closed flange companion |
Pressure class | 3000 psi |
SAE flange size | 1.1/4 in |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 280 bar |
Weight | 0.54 kg |
C | 58.7 mm |
D | 79 mm |
E | 30.2 mm |
F | 68 mm |
H | 18 mm |
M | M 10 |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1287 In stock - Estimated delivery date 09/11/2026