HAVIT

HAVIT SAE closed flange companion GFC-102

  • ERIKS:14309386
Image 1
Image 2
Image 1
Image 2
Save to list

€11.80/ pieceexcl. VAT

€14.28incl. VAT

6 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
GFC
Flange type
SAE closed flange companion
Pressure class
3000 psi
SAE flange size
1 in
Material
Steel
Surface protection
Untreated
Max. operation pressure
320 bar
Weight
0.37 kg
C
52.4 mm
D
70 mm
E
26.2 mm
F
60 mm
H
19 mm
M
M 10
Spare parts & accessories

€3.54/ pieceexcl. VAT

€4.28incl. VAT

996 In stock - Estimated delivery date 09/11/2026