




€11.80/ pieceexcl. VAT
€14.28incl. VAT
6 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | GFC |
Flange type | SAE closed flange companion |
Pressure class | 3000 psi |
SAE flange size | 3/4 in |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 350 bar |
Weight | 0.3 kg |
C | 47.6 mm |
D | 65 mm |
E | 22.3 mm |
F | 50 mm |
H | 16 mm |
M | M 10 |
€2.89/ pieceexcl. VAT
€3.50incl. VAT
3199 In stock - Estimated delivery date 06/11/2026