




€35.50/ pieceexcl. VAT
€42.96incl. VAT
8 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFC |
Flange type | SAE closed flange |
Pressure class | 6000 psi |
SAE flange size | 2 in |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 420 bar |
Weight | 2 kg |
C | 96.8 mm |
D | 134 mm |
E | 44.5 mm |
F | 114 mm |
H | 28 mm |
L | 21 mm |
M | M 20x65 |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2886 In stock - Estimated delivery date 05/11/2026