




€44.50/ pieceexcl. VAT
€53.85incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFC |
Flange type | SAE closed flange |
Pressure class | 3000 psi |
SAE flange size | 4 in |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 35 bar |
Weight | 3.9 kg |
C | 130.2 mm |
D | 162 mm |
E | 77.8 mm |
F | 146 mm |
H | 25 mm |
L | 17.5 mm |
M | M 16x50 |
€12.69/ pieceexcl. VAT
€15.35incl. VAT
446 In stock - Estimated delivery date 05/11/2026