HAVIT

HAVIT SAE closed flange AFC-114

  • ERIKS:14306069
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€41.00/ pieceexcl. VAT

€49.61incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFC
Flange type
SAE closed flange
Pressure class
3000 psi
SAE flange size
3.1/2 in
Material
Steel
Surface protection
Untreated
Max. operation pressure
35 bar
Weight
2.9 kg
C
120.7 mm
D
152 mm
E
69.9 mm
F
136 mm
H
22 mm
L
17.5 mm
M
M 16x50
Spare parts & accessories

€10.84/ pieceexcl. VAT

€13.12incl. VAT

594 In stock - Estimated delivery date 05/11/2026